Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G12FDLORX
GATES MEGACRIMP COUPLING 6G12FDLORX
DIN 24° FDLORX
References
gates:
6G12FDLORX
rubix:
117A6148
manufacturer :
7100-19608-5
ean:
5414465646430
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G12FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
90
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.19
excl. VAT
/
Each
£
5.03
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 11548-8-8
PARKER PARKRIMP-FITTING 1D046-12-8
PARKER PARKRIMP-FITTING 10648-16-16
LEGRIS BANJO FITTING 3549 04 13
PARKER PARKRIMP-FITTING 19248-10-8
PARKER PARKRIMP-FITTING 11748-12-12
GATES MEGACRIMP COUPLING 20GS20FJX90M
PARKER PARKRIMP-FITTING 1B148-10-8
PARKER 1C948-16-10 PRESSURE FITTING
PARKER PARKRIMP-FITTING 13948-6-6
PARKER PARKRIMP-FITTING 1JM48-16-16
PARKER PARKRIMP-FITTING 1B248-8-6
PARKER PARKRIMP-FITTING 10C48-30-16
GATES MEGACRIMP COUPLING 12GS25FDHORX
GATES MEGACRIMP COUPLING 6GS12FDHORX45