Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS25FDHORX
GATES MEGACRIMP COUPLING 12GS25FDHORX
DIN 24° FDHORX
References
gates:
12GS25FDHORX
rubix:
117A4749
manufacturer :
7347-19215-5
ean:
5412571559668
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS25FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Execution
FDHORX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.08
excl. VAT
/
Each
£
14.50
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CA46-18-12
LEGRIS DOUBLE BANJO BODY 3539-08-17
PARKER PARKRIMP-FITTING 1CA46-12-8
PARKER 1CE48-18-10 FEMALE METRIC SWIVEL
GATES MEGACRIMP COUPLING 16G30FDHORX90
PARKER PARKRIMP-FITTING 1J748-10-8
GATES MEGACRIMP COUPLING 12GS12FBSPORX90
PARKER PARKRIMP-FITTING 10348-4-4
LEGRIS BARBED FITTING 0132-18-66
GATES MEGACRIMP COUPLING 16GS25FDHORX
PARKER PARKRIMP S SER STR 1C948-16-6
GATES MEGACRIMP COUPLING 4G10FDHORX
PARKER PARKRIMP-FITTING 10C48-30-16
LEGRIS SS FITTING 3806-56-00
GATES MEGACRIMP COUPLING 12GS14MJ