Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20G35FDLORX90
GATES MEGACRIMP COUPLING 20G35FDLORX90
DIN 24° FDLORX90
References
gates:
20G35FDLORX90
rubix:
117A9025
manufacturer :
7100-19245-5
ean:
5412571533842
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G35FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
1005
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.39
excl. VAT
/
Each
£
79.67
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CA46-6-4
LEGRIS MULTICONNECTOR 3320-04-00-12
GATES MEGACRIMP COUPLING 20GS20FJX
GATES MEGACRIMP COUPLING 4G5MJ
PARKER PARKRIMP-FITTING 13W48-8-6
GATES MEGACRIMP COUPLING 10G18FDLORX
PARKER PARKRIMP-FITTING 1B248-12-12
LEGRIS BARBED FITTING 0132-18-66
GATES BSP STRAIGHT FEMALE 24GSP24FBSPORX
PARKER PARKRIMP-FITTING 1CE46-10-6
GATES MEGACRIMP COUPLING 6G10MDH
GATES MEGACRIMP COUPLING 8G15FDLORX90
GATES MEGACRIMP COUPLING 6GS6FBSPORX
GATES MEGACRIMP HOSE COUPLING 12G12FFORX
PARKER PARKRIMP-FITTING 10148-16-16