Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G15FDLORX90
GATES MEGACRIMP COUPLING 8G15FDLORX90
DIN 24° FDLORX90
References
gates:
8G15FDLORX90
rubix:
181A7215
manufacturer :
7100-19650-5
ean:
5414465785979
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G15FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
141
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.77
excl. VAT
/
Each
£
14.12
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1J748-10-8
GATES MEGACRIMP COUPLING 6G6FJX90M
PARKER PARKRIMP-FITTING 11948-12-12
GATES MEGACRIMP COUPLING 16GS16FBSPORX45
GATES MEGACRIMP COUPLING 12GS12FBSPORX45
GATES MEGACRIMP COUPLING 4G10FDHORX45
PARKER PARKRIMP-FITTING 11948-12-8
PARKER PARKRIMP-FITTING 11548-12-12
LEGRIS BANJO FITTING 598497
GATES MEGACRIMP COUPLING 12G10FJX90M
GATES MEGACRIMP HOSE COUPLING 4G4FFORX90M
LEGRIS SS FITTING 3806-55-00
PARKER PARKRIMP FITTING 19248-32-32
LEGRIS BARBED FITTING 0132 22 69
LEGRIS SS FITTING 3806-08-00