Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
DIN 24° FDLORX90
References
gates:
6GS12FDLORX90
rubix:
117A9348
manufacturer :
7347-19245-5
ean:
5412571559941
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGA CRIMP COUPLING 6GS12FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
93
g
Type
GLOBALSPIRAL
Execution
FDLORX90
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.77
excl. VAT
/
Each
£
18.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CE48-10-6
PARKER PARKRIMP-FITTING 1C948-10-6
PARKER PARKRIMP-FITTING 1B248-4-4
PARKER 1CE48-18-10 FEMALE METRIC SWIVEL
LEGRIS BANJO FITTING 3538 04 10
PARKER PARKRIMP-FITTING 1FU48-6-6
GATES MEGACRIMP HOSE COUPLING 6G6FFORX
PARKER PARKRIMP-FITTING 1D046-28-16
PARKER PARKRIMP-FITTING 1CA48-28-16
LEGRIS BANJO FITTING 3528-00-10
GATES MEGACRIMP COUPLING 12G10FJX90M
GATES MEGACRIMP COUPLING 16GS16FBSPORX90
LEGRIS MULTICONNECTOR 3321-04-00-12
PARKER PARKRIMP-FITTING 10348-4-4
PARKER PARKRIMP-FITTING 16F48-16-16