Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G10FJX90M
GATES MEGACRIMP COUPLING 12G10FJX90M
JIC 37° FJX90M
References
gates:
12G10FJX90M
rubix:
117A4244
manufacturer :
7103-4743-5
ean:
5414465954726
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G10FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
660
g
Type
MEGACRIMP®
Execution
FJX90M
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.91
excl. VAT
/
Each
£
80.29
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3529-00-13
PARKER PARKRIMP-FITTING 11C48-16-8
GATES MEGACRIMP COUPLING 6GS6MBSPP
GATES MEGACRIMP HOSE COUPLING 12G12FFORX90M
GATES MEGACRIMP COUPLING 20GS24FJX
GATES MEGACRIMP COUPLING 8GS8MBSPP
PARKER FEMALE L SERIES STR 3C382-12-6C
GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45
PARKER 1CF48-12-5 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1CE48-28-16
PARKER 11C48-10-5 HIGH PRESSURE FITTING
PARKER PARKRIMP-FITTING 1CF48-10-6
PARKER PARKRIPM FITTING 19248-20-20
LEGRIS BANJO FITTING 3524 00 13
GATES MEGACRIMP COUPLING 4G12FDLORX45