SMC SY100-61-1 DIN CONNECTOR


DIN Connector

References
smc:SY100-61-1
rubix:109A2677
brand logo
brand logo

Product details : SMC SY100-61-1 DIN CONNECTOR


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.

Strengths

•Fluid is air
Cv factor: 0.008 standard style;0.012 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles
Ambient and fluid temperature: max. 50C

Technical specifications


Attributes
Logistic Weight9 g
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
  • Delivery usually within ( 4 ) days