FESTO 2384165 CONNECTING CABLE


Connecting cables Festo

References
festo:NEDV-L2R1-V7-M12W3-K-0.1L1-N-M8W4-0.2R1
rubix:391A4069
manufacturer :2384165
ean:4052568109219

Product details : FESTO 2384165 CONNECTING CABLE


connecting cable NEDV-L2R1-V7-M12W3-K-0.1L1-N-M8W4-0.2R1 Based on the standard=(* EN 61076-2-101, * EN 61076-2-104, * EN 61984), Assembly Position=Any, Operating voltage range DC=0 - 30 V, Acceptable current load at 40°C=2 A, Corrosion resistance classification CRC=2

Technical specifications


Attributes
No attributes to display for this product
£ 61.85 excl. VAT
/ Each
£ 74.22 incl. VAT
  • Usually arrives within 14 working days