PARKER EO-MALE-STUD-CONN GE14SREDOMDCF


DIN Male Stud High Pressure Hydraulic Tube Fitting

References
parker hannifin:GE14SREDOMDCF
rubix:155A5650
brand logo
brand logo
Technical specifications
MaterialSteel
TypeErmeto DIN Male Stud
Threading diameter (inch)G 1/2A BSPP ''
See all Specifications

Product details : PARKER EO-MALE-STUD-CONN GE14SREDOMDCF


The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes and hoses. This broad range of fittings is available in steel with Cr(VI)-free surfaces and in stainless steel

Strengths

High corrosion resistance: The Cr(VI)-free surface treatment gives an average corrosion resistance of more than 500 hours to white rust. This attribute extends the life cycle of the fittings
Stainless steel surface: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings , stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications

Applications

Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation

Technical specifications


Attributes
MaterialSteel
TypeErmeto DIN Male Stud
Threading diameter (inch)G 1/2A BSPP ''
Min. service pressure 100 bar
Max. service pressure800 bar
Exterior tube diameter14 mm
Connecting diameter 2 (metric)14 mm
Min. temperature-40 °C
Max. temperature250 °C
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • Usually arrives within 14 working days