PARKER EO-FEMALE-CONNECTOR GAI14SRCFX


DIN Tube to Female High Pressure Hydraulic Tube Fitting

References
parker hannifin:GAI14SRCFX
rubix:155A6190
brand logo
brand logo
Technical specifications
MaterialSteel
TypeFemale Connector
Exterior tube diameter14 mm
See all Specifications

Product details : PARKER EO-FEMALE-CONNECTOR GAI14SRCFX


The main function of Ermeto tube-to-female high pressure hydraulic DIN tube fittings is to connect a tube with a port. The broad range of fittings is available in steel with Cr(VI)-free surfaces and stainless steel

Strengths

High corrosion resistance: The Cr(VI)-free surface treatment gives an average corrosion resistance of more than 500 hours to white rust. This attribute extends the life cycle of the fittings
Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications

Applications

Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation

Technical specifications


Attributes
MaterialSteel
TypeFemale Connector
Exterior tube diameter14 mm
Threading diameter (inch)G 1/2 ''
Show UNSPSC/ECL@SS
£ 19.13 excl. VAT
/ Each
£ 22.96 incl. VAT
  • Usually arrives within 14 working days