DIN Tube to Tube Swivel High Pressure Hydraulic Tube Fitting
Material | Steel |
---|---|
Type | Tube End Reducer |
Material | Steel |
---|---|
Type | Tube End Reducer |
Min. service pressure | 160 bar |
Max. service pressure | 800 bar |
Min. temperature | -40 °C |
Max. temperature | 250 °C |
Exterior tube diameter | 14 mm |
Connecting diameter 2 (metric) | 8 mm |
Usually arrives within 14 working days