References
SMC:VXA2122-01-1
Rubix:108A8683
EAN:3618036515183

Product details : SMC VXA2122-01-1 AIR OPERATED 2 PORT VALVE
Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated 2 port valve
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)
Size: No.1
Orifice: 2 (3 Mm)
Style: 2 (Normally Open)
Option: Brass Body, NBR Seal
Port Size: 01 [1/8 (6A)]
Thread: Rc
Bracket: None
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)
Size: No.1
Orifice: 2 (3 Mm)
Style: 2 (Normally Open)
Option: Brass Body, NBR Seal
Port Size: 01 [1/8 (6A)]
Thread: Rc
Bracket: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x40x29 mm |
|---|---|
| Logistic Weight | 178 g |
| Type | vxa |
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ Each
£ 50.03 incl. VAT
- Delivery usually within ( 4 ) days