SMC EVNB704A-F50A 2 PORT PROCESS VALVE


Process Valve

References
smc:EVNB704A-F50A
rubix:2609883

Product details : SMC EVNB704A-F50A 2 PORT PROCESS VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 7 [ø50(ø33)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 50A (2)
Bracket: None

Technical specifications


Attributes
Logistic Weight7800 g
Type2 Port
Show UNSPSC/ECL@SS
£ 369.20 excl. VAT
/ Each
£ 443.04 incl. VAT
  • Delivery usually within ( 4 ) days