NORGREN 8240100.9100.00000 2/2 G3/8 SOLENOID VALVE BUSCHJOST
Electrovalve CLICK-ON 2/2NF G1/2
See technical informationSee documentsReferences
IMI Norgren:8240100.9100.00000
Rubix:106A4277
Manufacturer :8240100.9100.00000

Documents
Product details : NORGREN 8240100.9100.00000 2/2 G3/8 SOLENOID VALVE BUSCHJOST
Sealing: NBR (Perbunan). Internal parts: Stainless steel, PVDF. For contaminated fluids, the installation of a filter is recommended.
Strengths
High flow rate. Anti-ram stroke. Simple Construction. Easily interchangeable coils without tools (Click-On®).
Applications
2/2 solenoid valves with unharnessed membranes especially suitable for use with water according to DIN EN60730-2-8.
Technical specifications
Attributes
| Type | diaphragm valve |
|---|---|
| Max. service pressure | 16 bar |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 103.53 excl. VAT
/ Each
£ 124.24 incl. VAT
- Usually arrives within 14 working days
