SMC VXA3135V-00 AIR OPERATED VALVE


Direct Air Operated Valve

References
smc:VXA3135V-00
rubix:2610097
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA3135V-00 AIR OPERATED VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Compatible with a wide variety of fluids
•Maximum operating pressure (MPa): 0.3~1.0
•Effective area mm 2 (Cv): 1.4~9 (0.08~0.5)
•Orifice size (mm): 1.5, 2.2, 3, 4
•Maximum system pressure: 1.0

Size: 1 (VXA31)
Orifice: 3 (3 Mm)
Option: V (Vacuum, Non-leak)

Technical specifications


Attributes
Logistic Weight150 g
TypeDirect Air Operated Valve
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 112.76 excl. VAT
/ Each
£ 135.31 incl. VAT
  • Delivery usually within ( 4 ) days