References
SMC:EVNB104B-F8A
Rubix:2610356
Manufacturer :EVNB104B-F8A

Documents
Product details : SMC EVNB104B-F8A 2 PORT PROCESS VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 8A (1/4)
Bracket: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 8A (1/4)
Bracket: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x45x27 mm |
|---|---|
| Logistic Weight | 300 g |
| Type | 2 port |
Show UNSPSC/ECL@SS
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
- Delivery usually within ( 8 ) days