SMC VNC214B-15A-5D-B-Q SOLENOID VALVE


Valve

References
smc:VNC214B-15A-5D-B-Q
rubix:2609343
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC VNC214B-15A-5D-B-Q SOLENOID VALVE


VNC is a coolant valve available in a wide selection of port sizes and variations.
•Process valve series VNC
•External pilot solenoid
•Orifice size: 7mm to 80mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Size: 2 [ø15(ø11)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Thread: Rc(PT)
Port Size: 15A (1/2)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal)
Manual Override: Non-locking Push Style
Bracket: B (Bracket)
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight730 g
TypeProcess Valve
Connecting diameter (inch)1/2 ''
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 209.23 excl. VAT
/ Each
£ 251.08 incl. VAT
  • Delivery usually within ( 4 ) days