FESTO 529415 PRESSURE REGULATOR MS4-LR-1/4-D5-AS
Pressure regulator MS4
See technical informationSee documentsReferences
Festo:MS4-LR-1/4-D5-AS
Rubix:124A3215
Manufacturer :529415
EAN:4052568085049

Documents
Product details : FESTO 529415 PRESSURE REGULATOR MS4-LR-1/4-D5-AS
Pressure regulator MS4-LR-1/4-D5-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x55x75 mm |
|---|---|
| Logistic Weight | 293 g |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 39.49 excl. VAT
/ Each
£ 47.39 incl. VAT
- Delivery usually within ( 2 ) days