CAMOZZI DIR SOL VLV-3WAY NC-1/8-SIN M/FOLD-48VAC 638M-101-A6C
Direct Solenoid Valve
See technical informationSee documentsReferences
Camozzi:638M-101-A6C
Rubix:202A9683

Documents
Product details : CAMOZZI DIR SOL VLV-3WAY NC-1/8-SIN M/FOLD-48VAC 638M-101-A6C
Series 6 solenoid valves are available as 2/2 and 3/2-way, either NC or NO.These directly operated solenoid valves can be used either with or without lubrication.
Technical specifications
Attributes
| Type | direct solenoid valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 120 l/min |
| Pressure range | 0/10 bar |
Show UNSPSC/ECL@SS
£ 74.85 excl. VAT
/ Each
£ 89.82 incl. VAT
- Usually arrives within 14 working days
