SMC VO317-5DZ-Q SOLENOID VALVE


Solenoid valve 3/2 Series VT300

References
smc:VO317-5DZ-Q
rubix:81226223
brand logo
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC VO317-5DZ-Q SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.

Body: O (For manifold)
Valve specification: Standard
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: Without port (for manifold)
Thread: Rc (PT)(or None)
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight369 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 59.25 excl. VAT
/ Each
£ 71.10 incl. VAT
  • Delivery usually within ( 4 ) days