References
Aventics:0820039119
Rubix:273A1332
EAN:3661475862677

Documents
Product details : AVENTICS 0820039119
Strengths
•Closed centre exhausted centre pressurized centre
Pipe connection
Compressed air connection output: G 1/8
Electrical connection : Plug, ISO 15217, form C
Manual override : without detent with detent
Double solenoid
With spring return
Pilot: Internal
Pipe connection
Compressed air connection output: G 1/8
Electrical connection : Plug, ISO 15217, form C
Manual override : without detent with detent
Double solenoid
With spring return
Pilot: Internal
Technical specifications
Attributes
| Type | directional control valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 280 l/min |
Show UNSPSC/ECL@SS
£ 232.50 excl. VAT
/ Each
£ 279.00 incl. VAT
- Usually arrives within 14 working days
