PARKER CONTROL VALVE D1VW020HNJWI4N


Directional Control Valve

References
parker hannifin:D1VW020HNJWI4N
rubix:156A0209
brand logo
brand logo
Technical specifications
TypeDirectional Control Valve

Product details : PARKER CONTROL VALVE D1VW020HNJWI4N


Parker’s direct operated directional control valve series D1VW with inductive position control in NG06 (CETOP 03 / NFPA D03) features low energy losses due to optimized flow passages. It offers high functional limits up to 80 l/min and a maximum pressure of 350 bar. This on/off valve is typically used in safety relevant applications. It complies with the machinery directive 2006/42/EG for use as clamping valve according to EN 201:2010. The start or the end position can be monitored. The position control is available for single and double solenoid valves.

Strengths

•High functional limits – low forces resulting in safe operation also at high flow rates
Low pressure drop – resulting in low energy losses in operation
Wide product offering – many different options – all valves from one single source
Short delivery time – no warehousing necessary

Applications

All Types of Safety Relevant

Technical specifications


Attributes
TypeDirectional Control Valve
Show UNSPSC/ECL@SS
£ 1,041.41 excl. VAT
/ Each
£ 1,249.69 incl. VAT
  • Usually arrives within 14 working days