PARKER 3 WAY SOLNOID VALVE E131K03-2995-481865C2


K Series Solenoid Valves for Industrial and Process applications

References
parker hannifin:E131K03-2995-481865C2
rubix:157A7321
brand logo
brand logo
Technical specifications
TypeGeneral Purpose Solenoid Valve

Product details : PARKER 3 WAY SOLNOID VALVE E131K03-2995-481865C2


The K Series direct operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications.

Markets:
- Industrial equipments
- Industrial automation
- Fluid and process control

Applications:
- Compressors
- Air Treatment
- Fluids and gas control
- Actuators control in safe or harsh environment including Atex
- Water and steam control

Features/Benefits:
- Compact and robust
- Wide range of coils available including Atex
- Longest life service
Actuation Type: Direct Operated
Atex Specifications Met: -
Body Material: CW 617N UNI EN 12165
Coil Power Consumption: 9 W
Coil Specifications Met: CE - VDE - EAC
Coil Temperature Range: -40 +50
Division: Fluid and Climate Controls Europe
Electrical Connection: 2 P + E plug according to EN 175301-803 type A
Exhaust Orifice Size: 2.5
Flow Coefficient 1: 3.5
Flow Coefficient 2: 0.21
Function: Normally closed
Insulation Class: F 155
Maximum Fluid Temperature: 100
Maximum Operating Pressure: 7 bar
Media: Air, Neutral Gases, Liquids
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0
Orifice Size: 2,5 mm
Port Size: 1/4" G
Port Type: Pipe Mounting
Power Supply Voltage: 24V DC
Seal Material: FKM
Seat Material: Stainless Steel
Specifications Met: -
Valve Type: 3/2 Way

Technical specifications


Attributes
TypeGeneral Purpose Solenoid Valve
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ Each
£ 173.16 incl. VAT
  • Usually arrives within 14 working days