SMC VX3344V-03-5DZ1-B 3 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:VX3344V-03-5DZ1-B
Rubix:2610084
Manufacturer :VX3344V-03-5DZ1-B
EAN:3618036515411
brand logo

Technical specifications

Typesolenoid valve
Number of Ports3

Documents

Product details : SMC VX3344V-03-5DZ1-B 3 PORT SOLENOID VALVE


The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
•Direct operated, 3 port solenoid valve
  • Max. system pressure (MPa): water, air, oil 2.0; steam 1.0
  • Reduction of power consumption (DC specification): VX31: 6W to 4.5W,
    •VX32: 8W to 7W, VX33: 11.5W to 10.5W
  • Enclosure equivalent to IP65
  • UL94V-0 conformed flame resistant mold coil material

    Model: 33
    Orifice: 4 (4mm)
    Style: 4 (COM, Single Unit)
    Option: V (C37, Seals
    Suffix: Standard
    Port Size: 03 (3/8)
    Thread: Rc
    Voltage: 5 (24VDC)
    Electrical Entry: DZ (DIN Connector w/Light & Surge Voltage Suppressor)
    Rectifier: None (for DC or AC Class H Coil)
    Bracket: B (Bracket)
  • Technical specifications


    Attributes
    Typesolenoid valve
    Number of Ports3
    £ 124.30 excl. VAT
    / Each
    £ 149.16 incl. VAT
    • Delivery usually within ( 8 ) days