References
Aventics:0820055302
Rubix:273A3396
Manufacturer :820055302
EAN:3661475863629

Documents
Product details : AVENTICS 0820055302
Strengths
•For series : HF03-LG, CL03
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NC/NO
Plate connection
Manual override : without detent
Pilot : External
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NC/NO
Plate connection
Manual override : without detent
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 203.72 excl. VAT
/ Each
£ 244.46 incl. VAT
- Usually arrives within 14 working days
