SMC SX91-5G 2 PORT SOLENOID VALVE
SX90/090, Low Profile 2/3-Port Solenoid Valve
See technical informationSee documentsReferences
SMC:SX91-5G
Rubix:392A4838
Manufacturer :SX91-5G
Documents
Product details : SMC SX91-5G 2 PORT SOLENOID VALVE
Low profile 2/3-port solenoid valve
Flow rate up to 90 l/min
2 models: 2 and 3-port valve
Type of actuation: normally closed or universal
Power-saving circuit as an option
Compact and lightweight.
Strengths
Flow rate up to 90 l/min.
2 models: 2 and 3-port valve.
Type of actuation: normally closed or universal.
Power-saving circuit as an option.
Compact and lightweight.
Technical specifications
Attributes
| Type | sx90/090, low profile 2/3-port solenoid valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ Each
£ 33.86 incl. VAT
- Usually arrives within 14 working days
