References
Aventics:0820056101
Rubix:157A8283
Manufacturer :0820056101

Product details : AVENTICS 3/2 DIRECTIONALVALVE 0820056101
Strengths
•Modular design with up to 32 valves and 32 coils
High flow rate with up to 1,400 l/min
Pilot valve with 0.35 W per coil
Optimized weight due to plastic base plates
Direct mounting on assembly system profiles
High connectivity through Multipol or Fieldbus connection
High flow rate with up to 1,400 l/min
Pilot valve with 0.35 W per coil
Optimized weight due to plastic base plates
Direct mounting on assembly system profiles
High connectivity through Multipol or Fieldbus connection
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 293.89 excl. VAT
/ Each
£ 352.67 incl. VAT
- Delivery usually within ( 5 ) days
