Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 575251 SOLENOID VALVE VUVS-L20-B52-D-G18-F7
FESTO 575251 SOLENOID VALVE VUVS-L20-B52-D-G18-F7
Solenoid Valve
References
festo:
VUVS-L20-B52-D-G18-F7
rubix:
110A9941
manufacturer :
575251
ean:
4052568223861
Technical specifications
Type
Valve VUVS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 575251 SOLENOID VALVE VUVS-L20-B52-D-G18-F7
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
60
x
30
mm
Logistic Weight
218,9
g
Type
Valve VUVS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.24
excl. VAT
/
Each
£
104.69
incl. VAT
Delivery usually within (
2
) days
Select variants (287)
Add to cart
Check our products from related categories
SMC SY5100H-5U1 5 PORT SOLENOID VALVE
SMC AS3201FS-G03-10 SPEED CONTROLLER
FESTO 537953 SOLENOID VALVE VMPA2-M1H-J-PI
SMC SY3160-5LOUE-C4-Q 5 PORT SOLENOID VALVE
SMC 10-VQ111H-5-X13 CLEAN VALVE
SMC VSA7-6-FHG-D-2 ISO INTERFACE AIR OPERATED VALVE
SMC DXT201-19-1A FOOT
BURKERT 351175 VALVE
AVENTICS 5794705280
SMC SY513-5D-01F-Q 3 PORT SOLENOID VALVE
SMC VXZ245FGA PILOT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 5812610000
AVENTICS DUMP VALVE R412007391
SMC SS5Y3-41-10-C4F-Q MANIFOLD BASE
AVENTICS 5814720100