References
Aventics:0820062051
Rubix:157A7274
Manufacturer :0820062051

Documents
Product details : AVENTICS SOLENOID VALVE 0820062051
Strengths
•For series : HF04, LP04, HF04-XF
5/2
Qn = 0.406 Cv
Pilot valve width : 10 mm
Plate connection
Manual override : with detent
Single solenoid
With spring return
Pilot : External, Internal
5/2
Qn = 0.406 Cv
Pilot valve width : 10 mm
Plate connection
Manual override : with detent
Single solenoid
With spring return
Pilot : External, Internal
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 201.38 excl. VAT
/ Each
£ 241.66 incl. VAT
- Delivery usually within ( 48 ) days
