References
Aventics:0820055052
Rubix:157A6765
Manufacturer :0820055052

Documents
Product details : AVENTICS VALVE 0820055052
Strengths
•For series : HF03-LG, CL03
5/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
Plate connection
Manual override : without detent
Single solenoid
With spring return
Pilot : External
5/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
Plate connection
Manual override : without detent
Single solenoid
With spring return
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 205.77 excl. VAT
/ Each
£ 246.92 incl. VAT
- Delivery usually within ( 5 ) days
