References
Aventics:0820062502
Rubix:157A7752
Manufacturer :0820062502
EAN:3661475865500

Documents
Product details : AVENTICS SOLENOID VALVE 0820062502
Strengths
•For series : HF04, LP04, HF04-XF
5/2
Qn = 0.406 Cv
Pilot valve width : 10 mm
Plate connection
Manual override : without detent
Double solenoid
Pilot : External, Internal
5/2
Qn = 0.406 Cv
Pilot valve width : 10 mm
Plate connection
Manual override : without detent
Double solenoid
Pilot : External, Internal
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 226.51 excl. VAT
/ Each
£ 271.81 incl. VAT
- Usually arrives within 14 working days
