References
Aventics:0820062601
Rubix:107A6049
Manufacturer :0820062601

Documents
Product details : AVENTICS SOLENOID VALVE 0820062601
Strengths
•For series : HF04, LP04, HF04-XF
5/3
Qn = 0.406 Cv
Pilot valve width : 10 mm
Closed center
Plate connection
Manual override : with detent
Pilot : External, Internal
5/3
Qn = 0.406 Cv
Pilot valve width : 10 mm
Closed center
Plate connection
Manual override : with detent
Pilot : External, Internal
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 364.59 excl. VAT
/ Each
£ 437.51 incl. VAT
- Delivery usually within ( 5 ) days
