References
SMC:JSX21-SF301F-5WN
Rubix:265A1430
Manufacturer :JSX21-SF301F-5WN

Product details : SMC JSX21-SF301F-5WN
SMC JSX21-SF301F-5WN is a direct/pilot operated 2-port solenoid valve for air, water, steam, heated water, vacuum or oil. It features a stainless steel body, FKM seal material, a 24 VDC coil, M12 connector electrical entry, and IP67 enclosure protection. The valve offers a flow rate up to 25 l/min (water) and a port size of 1/8 in.
Technical specifications
Attributes
| Type | smc jsx21-sf301f-5wn |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 23.9 l/min |
| Material | fkm/fpm |
| Pressure range | 0,1–10 bar (min. bezogen auf leckage-/differenzdruck bei δp ≥ 0,01 mpa; max. systemdruck 1,0 mpa) |
| Min. service pressure | 0.1 bar |
Show UNSPSC/ECL@SS
£ 77.44 excl. VAT
/ Each
£ 92.93 incl. VAT
- Delivery usually within ( 8 ) days