References
Aventics:5763860220
Rubix:273A1561
Manufacturer :5763860220

Documents
Product details : AVENTICS 5763860220
Strengths
•ISO 15407-1
26 mm
5/3
Exhausted center
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
26 mm
5/3
Exhausted center
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 207.65 excl. VAT
/ Each
£ 249.18 incl. VAT
- Usually arrives within 14 working days
