References
Aventics:5728405420
Rubix:273A7328
Manufacturer :5728405420

Documents
Product details : AVENTICS 5728405420
Strengths
•4/2
Qn = 0.203 Cv
Pilot valve width : 22.5 mm
Pipe connection
Compressed air connection output : Ø 6x1
Electrical connection : Plug, EN 175301-803, form C
Manual override : with detent
Single solenoid
With air spring return
Pilot : Internal
Qn = 0.203 Cv
Pilot valve width : 22.5 mm
Pipe connection
Compressed air connection output : Ø 6x1
Electrical connection : Plug, EN 175301-803, form C
Manual override : with detent
Single solenoid
With air spring return
Pilot : Internal
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 4 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 136.99 excl. VAT
/ Each
£ 164.39 incl. VAT
- Usually arrives within 14 working days
