AVENTICS 5728460420

Directional Valve

See technical informationSee documents

References

Aventics:5728460420
Rubix:273A7340
Manufacturer :5728460420
EAN:3661475948890
brand logo

Technical specifications

Typedirectional valve
Number of Ports4
See all Specifications

Documents

Product details : AVENTICS 5728460420


Strengths

•4/2
Qn = 0.203 Cv
Pilot valve width : 22.5 mm
Pipe connection
Compressed air connection output : Ø 6
Electrical connection : Plug, EN 175301-803, form C
Manual override : with detent
Double solenoid
Pilot : Internal

Technical specifications


Attributes
Typedirectional valve
Number of Ports4
Volume flow rate200 l/min
£ 199.35 excl. VAT
/ Each
£ 239.22 incl. VAT
  • Usually arrives within 14 working days