FESTO 8762 DISTRIBUTOR BLOCK FR-12-PK-4-B


Distributor FR

References
festo:FR-12-PK-4-B
rubix:121A5811
manufacturer :8762
ean:4052568065454

Product details : FESTO 8762 DISTRIBUTOR BLOCK FR-12-PK-4-B


Distributor block FR-12-PK-4-B Nominal size=3,4 mm, Assembly Position=Any, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight85 g
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
  • Usually arrives within 14 working days