References
SMC:AS2200-02-S
Rubix:132A7767
Manufacturer :00002338
EAN:3618035544962

Technical specifications
| Type of coupling | external thread (r/g) at the cylinder connection; internal thread (rc/g) at the valve connection (elbow type, thread type r/rc) |
|---|---|
| Type | elbow |
Documents
Product details : SMC AS2200-02-S SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 02 (1/4)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 02 (1/4)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Strengths
•Flow rate can be adjusted with a flat head screwdriver
Prevents inadvertent manual operation
Meter-out and meter-in types can be visually distinguished by the flow direction symbol on the metal body
On standard models, all brass parts are electroless nickel plated
Prevents inadvertent manual operation
Meter-out and meter-in types can be visually distinguished by the flow direction symbol on the metal body
On standard models, all brass parts are electroless nickel plated
Technical specifications
Attributes
| Type of coupling | external thread (r/g) at the cylinder connection; internal thread (rc/g) at the valve connection (elbow type, thread type r/rc) |
|---|---|
| Type | elbow |
| Material | brass (metal housing; brass components, standard electroless nickel plated) |
| Flow | 46000 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- Delivery usually within ( 4 ) days