SMC AS2000E-01 SPEED CONTROLLER


AS#E series flow controllers

References
smc:AS2000E-01
rubix:120A4673
brand logo
brand logo

Product details : SMC AS2000E-01 SPEED CONTROLLER


This flow control can used to release pressure that may be trapped downstream. Available with one-touch fittings and standard threaded style these flow controls are clearly identified by the eye catching red adjusting knob and integral release button. The series is offered in sizes ranging from 1/8 to 1/2 metric R(PT).
•Port Size: 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.

Size: 2 (1/8, 1/4 Basis)
Thread: Rc
Port Size: 01 (1/8)

Technical specifications


Attributes
No attributes to display for this product
£ 20.35 excl. VAT
/ Each
£ 24.42 incl. VAT
  • Delivery usually within ( 4 ) days