FESTO 6704 DISTRIBUTOR BLOCK FR-4-1/2-B


Distributor FR

References
festo:FR-4-1/2-B
rubix:121A8490
manufacturer :6704
ean:4052568065102

Product details : FESTO 6704 DISTRIBUTOR BLOCK FR-4-1/2-B


Distributor block FR-4-1/2-B For distribution of compressed Air. Nominal size=18,6 mm, Assembly Position=Any, Operating pressure=0 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x39x33 mm
Logistic Weight134,3 g
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ Each
£ 41.28 incl. VAT
  • Delivery usually within ( 2 ) days