References
IMI Norgren:M/840
Rubix:111A6644
Manufacturer :M/840

Product details : NORGREN M/840 FLOW REGULATOR UNI DIRECTIONAL
Throttle check valve R3/4
Technical specifications
Attributes
| Type of coupling | g |
|---|---|
| Type | flow control valve |
| Material | aluminium (body);nbr (seal) |
| Max. service pressure | 16 bar |
| Series | martonair |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 461.70 excl. VAT
/ Each
£ 554.04 incl. VAT
- Usually arrives within 14 working days
