Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
ASCO 55102086 SPOOL VALVE
ASCO 55102086 SPOOL VALVE
Distributor with manual control series 550 - 551 - 552
References
asco:
55102086
rubix:
394A3383
Technical specifications
Type
Push-pull button
Product details
Technical specifications
Product details : ASCO 55102086 SPOOL VALVE
Operating pressure: 0 to 10 bar. Ambient temperature -10 °C to + 60 °C. Flow (Qv at 6 bar) (ANR) 200 L/min. Light anodized alloy body.
Applications
Compressed air, filtered, lubricated or not.
Technical specifications
Attributes
Type
Push-pull button
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.93
excl. VAT
/
Each
£
151.12
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 5811421100
SMC S0710-5 5 PORT SOLENOID VALVE
SMC EVSA7-6-FG-D-2 ISO INTERFACE AIR OPERATED VALVE
SMC VX3334-03F-5D1 3 PORT SOLENOID VALVE
NORGREN SXE0574-A60-00K 5/2 SOL/SOL VALVE
SMC EVNB611AS-F40A-5D-Q 2 PORT PROCESS VALVE
AVENTICS 5814610500
FESTO 574353 SOLENOID VALVE
FESTO 1492311 SOLENOID VALVE
FESTO 151718 ILLUMINATING SEAL MEB-LD-230AC
PARKER SOLENOID VALVE P2LBX512EENDDN
FESTO 577490 SOLENOID VALVE
SMC SS5Y3-10L13-12B-C6 MANIFOLD BASE
ASCO E238D001-045 SOLENOID VALVE
AVENTICS R412009267