Distributors and distributor strips
Material | Aluminium |
---|---|
Type | Elbow Swivel Distributor |
Threading diameter (inch) | G 1/4 '' |
Material | Aluminium |
---|---|
Type | Elbow Swivel Distributor |
Threading diameter (inch) | G 1/4 '' |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days