References
Optibelt:HAA X 3800
Rubix:267A3170
Manufacturer :1792830
EAN:4014486640373

Product details : OPTIBELT 1792830 DOUBLE-SIDED V-BELT HAA X 3800
Areas of application of the optibelt DK
optibelt DK double V-belt are used when several pulleys are in one plane and the direction of rotation of one or more driven pulleys is to be changed without crossing the belt. Typical serpentine arrangements are perfectly suited to the optibelt DK double V-belt.
Possible special designs
Special designs with different superstructures are possible. Double V-belts are mainly used in agricultural machinery. But they are also increasingly being used in mechanical engineering.
Strengths
Technical specifications
Attributes
| Logistic Weight | 581 g |
|---|---|
| Profile | aa |
| Pitch length | 3800 mm |
| Belt designation | aa147 1/2 |
Show UNSPSC/ECL@SS
£ 83.60 excl. VAT
/ Each
£ 100.32 incl. VAT
- Usually arrives within 14 working days
