NORGREN RM/8025/M/30 25MM MAGNETIC PISTON CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8025/M/30
Rubix:113A2927
Manufacturer :RM/8025/M/30

Documents
Product details : NORGREN RM/8025/M/30 25MM MAGNETIC PISTON CYLINDER
Applications
Non-Industrial
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Application | non-industrial |
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
- Usually arrives within 14 working days
