Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Round cylinder
NORGREN KM/8016/MF/25 CYLINDER
NORGREN KM/8016/MF/25 CYLINDER
ISO Cylinder
References
norgren:
KM/8016/MF/25
rubix:
219A9545
Technical specifications
Type
iso cylinder
Cylinder stroke
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN KM/8016/MF/25 CYLINDER
Strengths
•Buffer or adjustable cushioning
High corrosion and acid resistance
Magnetic piston as standard
Nose mounting nut and piston rod locknut as standard
Suitable for applications in the food industry
Technical specifications
Attributes
Type
iso cylinder
Cylinder stroke
25
mm
Application
food industry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
215.84
excl. VAT
/
Each
£
259.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN RM/55451/M/200 CYLINDER
NORGREN RT/57132/M/40 CYLINDER
NORGREN RM/8025/M/75 25MM MAGNETIC PISTON CYLINDER
NORGREN RT/57220/MC/50 DA P CYLINDER
NORGREN RT/57232/M/30 DA P CYLINDER
NORGREN RM/8025/M/90 CYLINDER
NORGREN RM/8025/M/300 25MM MAGNETIC PISTON CYLINDER
NORGREN RT/57225/MF/80 DA P CYLINDER
NORGREN RT/57232/M/350 32MM DIA 350 STROKE DOUBLE ACTING CYLINDER
NORGREN RM/8020/M/300 20MM MAGNETIC PISTON CYLINDER
NORGREN RM/8025/M/30 25MM MAGNETIC PISTON CYLINDER
NORGREN RT/57316/M/10 CYLINDER
NORGREN RM/55433/M/125 CYLINDER
NORGREN RM/8020/M/60 20MM MAGNETIC PISTON CYLINDER
NORGREN RT/57240/MF/25 CYLINDER