NORGREN RM/8025/M/300 25MM MAGNETIC PISTON CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8025/M/300
Rubix:110A3081
Manufacturer :RM/8025/M/300

Documents
Product details : NORGREN RM/8025/M/300 25MM MAGNETIC PISTON CYLINDER
Strengths
•Magnetic piston as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Applications
Non-Industrial
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder stroke | 300 mm |
| Application | non-industrial |
Show UNSPSC/ECL@SS
£ 71.98 excl. VAT
/ Each
£ 86.38 incl. VAT
- Usually arrives within 14 working days
