Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Round cylinder
NORGREN RT/57232/M/30 DA P CYLINDER
NORGREN RT/57232/M/30 DA P CYLINDER
Double Acting Cylinder
References
norgren:
RT/57232/M/30
rubix:
109A3172
Technical specifications
Type
double acting cylinder
Cylinder stroke
30
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN RT/57232/M/30 DA P CYLINDER
Strengths
•High strength, double crimped end cap design
Low friction, long life seals
Standard magnetic piston for full control system versatility
Technical specifications
Attributes
Type
double acting cylinder
Cylinder stroke
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.83
excl. VAT
/
Each
£
118.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN RM/8025/M/300 25MM MAGNETIC PISTON CYLINDER
NORGREN RM/8025/M/60 25MM MAGNETIC PISTON CYLINDER
BAHCO BAHCO-BP700-1/4 1/4 RATCHET
NORGREN M/6025/125 D/A MIDGET CYLINDER
NORGREN RM/8026/M/400 25MM CUSHIONED/LONG STROKE
NORGREN RM/8016/M/30 16MM MAGNETIC PISTON CYLINDER
NORGREN RM/8026/M/150 25MM BORE CUSHIONED CYLINDER
NORGREN RM/8026/M/170 CYLINDER
NORGREN RT/57232/M/350 32MM DIA 350 STROKE DOUBLE ACTING CYLINDER
NORGREN RM/8020/M/60 20MM MAGNETIC PISTON CYLINDER
NORGREN RM/55433/M/160 CYLINDER
NORGREN RT/57225/MF/80 DA P CYLINDER
NORGREN RM/8025/M/30 25MM MAGNETIC PISTON CYLINDER
NORGREN RM/8025/M/15 25MM MAGNETIC PISTON CYLINDER
NORGREN RM/55433/M/125 CYLINDER