Double Acting Cylinder
Type | Double Acting Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 30 mm |
Type | Double Acting Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 30 mm |
Min. temperature | -5 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days