SMC MGPKAM16-150 COMPACT GUIDE CYLINDER

MGPK (ø12 to ø32), Compact Guide Cylinder

See technical informationSee documents
References
SMC:MGPKAM16-150
Rubix:393A0667
Manufacturer :MGPKAM16-150
brand logo
Technical specifications
Typecompact guide cylinder
Cylinder diameter16 mm
Cylinder stroke150 mm
See all Specifications
Documents

Product details : SMC MGPKAM16-150 COMPACT GUIDE CYLINDER


Strengths

Bore sizes (mm): 12, 16, 20, 25, 32 Strokes up to 200 mm Top and side ported available 4 types of mounting are possible: Top, bottom, T-slot bottom and rear mounting Plate material is selectable: carbon steel or aluminium Auto switches can be mounted on 2 surfaces.

Technical specifications


Attributes
Typecompact guide cylinder
Cylinder diameter16 mm
Cylinder stroke150 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 242.86 excl. VAT
/ Each
£ 291.43 incl. VAT
  • Usually arrives within 14 working days